
- L Cross Section
- 84 in Outside Length
- Non-Cogged
- 2.035 in Cross Section Width
- 11 Ribs
Static Conductive | No |
Cross Section Width | 2 1/16 in |
Belt Cross Section Style | L |
Color | Black |
Rib Width | 0.185 in |
Oil Resistance | Yes |
Belt Match | 11 |
Belt Size | L |
Outside Length | 84 in |
Reinforcement | Polyester |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Cross Section Height | 3/8 in |
Inch/Metric | Inch |
Cogged | No |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
No. of Ribs | 11 |
Weight | 2.09 LB |
