- 50.8 mm Cross Section Width
- 2133.6 mm Pitch Length
- 12.7 mm Pitch
- 168 Teeth
- Trapezoidal Tooth Profile
| Temperature Range [Max] | 160 °F |
| Material | Chloroprene |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 1 |
| Pitch | 12.7 mm |
| Tooth Profile | Trapezoidal |
| Color | Black |
| Inch/Metric | Metric |
| Reinforcement | Fiberglass |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Weight | 1.103 LB |

