- 3L Cross Section
- 50 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- The GEARWRENCH 10 piece SAE short arm hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. Chamfered edges help slide the hex keys easily into fasteners, and a clearly labeled caddy offers convenient storage.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Short arm provides greater access in confined spaces
- Sizes clearly marked on caddy for easy identification
- Meets or exceeds ASME standards.
- Includes caddy for storage and organization
| Oil Resistance | Yes |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| Color | Black |
| Static Conductive | Yes |
| Cross Section Height | 0.22 in |
| No. of Ribs | 1 |
| Cross Section Width | 0.38 in |
| Material | Chloroprene |
| Belt Style | Non-Cogged |
| Outside Length | 50 in |
| Belt Cross Section Style | 3L |
| Temperature Range [Min] | -40 °F |
| Weight | 0.175 LB |
| EAN or UPC | 37256033865 |

