- B Cross Section
- 195.5 in Outside Length
- Non-Cogged
- Polybutadiene Material
| Color | Black |
| Outside Length | 195 1/2 in |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 60 °F |
| Static Conductive | No |
| Oil Resistance | No |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Inch/Metric | Inch |
| Weight | 1.994 LB |

