- 3L Cross Section
- 37 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- The Trap Mat Universal Tool Storage System from GEARWRENCH is customizable and will fit any 2" deep or deeper drawer. The universal cone design fits almost any shape of tool and the foam is strong and durable to hold your tools in place during transport. The 83370 comes with four 16" x 22" panels that can be easily segmented to fit smaller drawers.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Universal pattern holds most tool shapes
- Low profile, fits in most tool drawers 2” and above
- Standard 16" x 22” can be segmented easy into smaller dimensions
- Solvent resistant foam material resists tearing
- Strong enough to stop tools from shifting
- Quiet mobility for carts that move about
| Color | Black |
| Belt Style | Non-Cogged |
| Reinforcement | Aramid |
| Cross Section Height | 0.22 in |
| Belt Cross Section Style | 3L |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 0.38 in |
| Inch/Metric | Inch |
| Material | Chloroprene |
| Oil Resistance | Yes |
| Outside Length | 37 in |
| Temperature Range [Max] | 140 °F |
| Static Conductive | Yes |
| Weight | 0.131 LB |
| EAN or UPC | 37256033711 |

