- 3L Cross Section
- 35 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- The full line of GEARWRENCH professional rechargeable lighting includes products for every automotive and industrial application. Whether your job requires area lights, work lights, a headlight, flashlight or penlight, GEARWRENCH has a high performance full featured professional level solution. With output ratings from 30-3,000 lumens, GEARWRENCH professional lighting products are built to last.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Dual LED 500 and 1000 lumen ratings with COB technology
- Single 400 lumen spotlight
- Sealed water resistant IP54 rating for dust and water spray
- Rechargeable lithium ion battery with indicator provides up to 4 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Light pivots 180° to direct the beam where you need it
- USB type C cord included
- 1 year limited warranty
- Magnet and hang hook in base for easy positioning
- Light works separately or with under hood rack
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Outside Length | 35 in |
| Cross Section Width | 0.38 in |
| Material | Chloroprene |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Cross Section Height | 0.22 in |
| Belt Cross Section Style | 3L |
| Reinforcement | Aramid |
| Color | Black |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Weight | 0.121 LB |
| EAN or UPC | 37256033698 |

