- 3L Cross Section
- 24 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- GEARWRENCH GSX Tool Storage products are built for the day-to-day needs of professional users. Designed with durability, access and maximum storage capacity in mind, they provide superior tool storage solutions for the toughest work environments. GSX tool chests, cabinets, and tool carts are designed to optimize even the most advanced user’s workspace and include features like a textured coated finish, integrated power strips, heavy-duty industrial casters, and aluminum drawer pulls. When paired with our full line of mechanics hand tools, GEARWRENCH GSX Tool Storage products cover the needs of every level of a professional user
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- 20 gauge steel cabinet body for added strength and durability
- GSX series trigger lock system and aluminum drawer pulls combine to make drawers open and close easier and more naturally
- Auto return sliding drawers with 100 lb capacity ball bearing slides
- Tubular lock and key for added security of chest contents
- Textured coated paint finish provides increased resistance to corrosion, weather and staining
- Equipped with black foam liners for each drawer and top storage space for protection
- Each side features a black plated handle with PVC grip to allow for easy moving of chest when lifted
- 3 year limited warranty
- Easy lid opening and closing with gas charged lift support struts
| Color | Black |
| Material | Chloroprene |
| No. of Ribs | 1 |
| Cross Section Width | 0.38 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Aramid |
| Belt Cross Section Style | 3L |
| Static Conductive | Yes |
| Outside Length | 24 in |
| Oil Resistance | Yes |
| Cross Section Height | 0.22 in |
| Weight | 0.096 LB |
| EAN or UPC | 37256033544 |

