
- 3L Cross Section
- 23.5 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Classical A, B, and C profiles
- High strength Flexten tensile members
- Fiber-loaded Wingprene® reinforced cushion stock
- Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
- Oil-, heat-, ozone-, and abrasion-resistant
- Static conductive
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.22 in |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Material | Chloroprene |
No. of Ribs | 1 |
Belt Cross Section Style | 3L |
Reinforcement | Aramid |
Oil Resistance | Yes |
Cross Section Width | 0.38 in |
Inch/Metric | Inch |
Outside Length | 23 1/2 in |
Color | Black |
Static Conductive | Yes |
Weight | 0.084 LB |
EAN or UPC | 37256033537 |
