- L Cross Section
- 81.5 in Outside Length
- Non-Cogged
- 3.885 in Cross Section Width
- 21 Ribs
| Static Conductive | No |
| Belt Cross Section Style | L |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| No. of Ribs | 21 |
| Color | Black |
| Reinforcement | Polyester |
| Rib Width | 0.185 in |
| Outside Length | 81 1/2 in |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Weight | 4.2 LB |

