- 2 in Cross Section Width
- 80 in Pitch Length
- 1.25 in Pitch
- 64 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Belt Size | XXH |
| Pitch | 1.25 in |
| No. of Ribs | 1 |
| Material | Chloroprene |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Color | Black |
| Reinforcement | Fiberglass |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 160 °F |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Weight | 3.568 LB |
| EAN or UPC | 37256066689 |

