- 8 mm Pitch
- 85 mm Width
- 800 mm Pitch Length
- 100 Teeth
- Single Sided
features
- Premium tooth facing for superior abrasion resistance
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Industry compatible nomenclature for easy part number identification
- Up to 98% energy efficiency
| Pitch | 8 mm |
| Material | Neoprene |
| Belt Style | Single Sided |
| Weight | 0.925 LB |
| EAN or UPC | 37256380778 |
-
Eco-Friendly


