- 3VX Cross Section
- 80 in Outside Length
- Cogged
- 30.4 in Cross Section Width
- 80 Ribs
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Belt Cross Section Style | 3VX |
| Outside Length | 80 in |
| Belt Style | Cogged |
| No. of Ribs | 80 |
| Oil Resistance | Yes |
| Color | Black |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Weight | 36.24 LB |

