- 3VX Cross Section
- 140 in Outside Length
- Cogged
- 30.4 in Cross Section Width
- 80 Ribs
| Outside Length | 140 in |
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| No. of Ribs | 80 |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Weight | 62.873 LB |

