- CX Cross Section
- Cogged
- 7.04 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
| Reinforcement | Polyester |
| No. of Ribs | 8 |
| Static Conductive | Yes |
| Inside Length | 100 in |
| Color | Black |
| Oil Resistance | Yes |
| Material | Styrene Butadiene |
| Inch/Metric | Inch |
| Belt Cross Section Style | CX |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Weight | 18.08 LB |

