- C Cross Section
- Non-Cogged
- 7.04 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Outside Length | 394 in |
| Inch/Metric | Inch |
| Color | Black |
| Belt Size | C |
| Datum Length | 392.9 in |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Belt Cross Section Style | C |
| Cogged | No |
| Static Conductive | Yes |
| Approximate Inside Length | 390 in |
| No. of Ribs | 8 |
| Material | Styrene Butadiene |
| Inside Length | 390 in |
| Cross Section Width | 8 in |
| Temperature Range [Min] | -40 °F |
| Rib Width | 0.875 in |
| Belt Match | 8 |
| Weight | 68.8 LB |
| EAN or UPC | 37256260520 |

