
- C Cross Section
- Non-Cogged
- 7.04 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Cross Section Height | 17/32 in |
Outside Length | 244 in |
Static Conductive | Yes |
Rib Width | 0.875 in |
No. of Ribs | 8 |
Oil Resistance | Yes |
Cross Section Width | 8 in |
Material | Styrene Butadiene |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Cogged | No |
Inside Length | 240 in |
Belt Cross Section Style | C |
Temperature Range [Min] | -40 °F |
Color | Black |
Inch/Metric | Inch |
Belt Size | C |
Belt Match | 8 |
Weight | 42.4 LB |
EAN or UPC | 37256260438 |
