
- BX Cross Section
- Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
Static Conductive | Yes |
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | BX |
Reinforcement | Polyester |
Inch/Metric | Inch |
Oil Resistance | Yes |
Color | Black |
Belt Style | Cogged |
Inside Length | 88 in |
No. of Ribs | 8 |
Weight | 10.16 LB |
