
- BX Cross Section
- Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Color | Black |
Oil Resistance | Yes |
Inside Length | 60 in |
Belt Size | B |
No. of Ribs | 8 |
Approximate Inside Length | 60 in |
Belt Style | Cogged |
Belt Match | 8 |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Datum Length | 61.8 in |
Cogged | Yes |
Belt Cross Section Style | BX |
Reinforcement | Polyester |
Cross Section Width | 5.84 in |
Outside Length | 63 in |
Cross Section Height | 0.41 in |
Rib Width | 0.656 in |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Weight | 7.04 LB |
EAN or UPC | 37256260070 |
