- BX Cross Section
- Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Static Conductive | Yes |
| No. of Ribs | 8 |
| Temperature Range [Min] | -40 °F |
| Inside Length | 133 in |
| Belt Style | Cogged |
| Belt Cross Section Style | BX |
| Material | Styrene Butadiene |
| Oil Resistance | Yes |
| Color | Black |
| Reinforcement | Polyester |
| Weight | 13.55 LB |

