
- B Cross Section
- Non-Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Temperature Range [Min] | -40 °F |
No. of Ribs | 8 |
Color | Black |
Belt Cross Section Style | B |
Reinforcement | Polyester |
Belt Match | 8 |
Belt Size | B |
Static Conductive | Yes |
Inch/Metric | Inch |
Cross Section Width | 5.84 in |
Cross Section Height | 0.41 in |
Rib Width | 0.656 in |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Cogged | No |
Outside Length | 198 in |
Inside Length | 195 in |
Material | Styrene Butadiene |
Weight | 20.156 LB |
EAN or UPC | 37256259906 |
