
- B Cross Section
- Non-Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Rib Width | 0.656 in |
Belt Cross Section Style | B |
Color | Black |
Static Conductive | Yes |
Belt Size | B |
Outside Length | 165 in |
Reinforcement | Polyester |
No. of Ribs | 8 |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
Oil Resistance | Yes |
Inch/Metric | Inch |
Inside Length | 162 in |
Cross Section Width | 5.84 in |
Cogged | No |
Cross Section Height | 0.41 in |
Belt Match | 8 |
Belt Style | Non-Cogged |
Weight | 16.809 LB |
EAN or UPC | 37256259876 |
