
- B Cross Section
- Non-Cogged
- 5.28 in Cross Section Width
- 8 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
No. of Ribs | 8 |
Color | Black |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Inside Length | 114 in |
Belt Cross Section Style | B |
Inch/Metric | Inch |
Weight | 11.65 LB |
