
- 8VF Cross Section
- 500 in Outside Length
- Non-Cogged
- 8 in Cross Section Width
- 8 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
Cross Section Height | 29/32 in |
Cogged | No |
Cross Section Width | 9 in |
Outside Length | 500 in |
Inch/Metric | Inch |
Reinforcement | Aramid |
No. of Ribs | 8 |
Oil Resistance | Yes |
Belt Match | 8 |
Belt Size | 8V |
Belt Cross Section Style | 8VF |
Rib Width | 1 in |
Approximate Inside Length | 498 in |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Material | Polybutadiene |
Static Conductive | Yes |
Datum Length | N/A |
Color | Black |
Weight | 138.48 LB |
EAN or UPC | 37256259777 |
