- 8VF Cross Section
- 300 in Outside Length
- Non-Cogged
- 8 in Cross Section Width
- 8 Ribs
| No. of Ribs | 8 |
| Reinforcement | Aramid |
| Cogged | No |
| Rib Width | 1 in |
| Cross Section Width | 9 in |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Outside Length | 300 in |
| Belt Cross Section Style | 8VF |
| Belt Style | Non-Cogged |
| Color | Black |
| Oil Resistance | Yes |
| Belt Match | 8 |
| Cross Section Height | 29/32 in |
| Static Conductive | Yes |
| Belt Size | 8V |
| Temperature Range [Min] | -40 °F |
| Weight | 82.56 LB |
| EAN or UPC | 37256259685 |

