- 8VF Cross Section
- 190 in Outside Length
- Non-Cogged
- 8 in Cross Section Width
- 8 Ribs
| Cogged | No |
| Cross Section Width | 9 in |
| Reinforcement | Aramid |
| Static Conductive | Yes |
| Cross Section Height | 29/32 in |
| Outside Length | 190 in |
| Belt Size | 8V |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 8VF |
| Color | Black |
| Belt Match | 8 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Rib Width | 1 in |
| No. of Ribs | 8 |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Weight | 52.426 LB |
| EAN or UPC | 37256259609 |

