Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

8/8V1120

HY-T WEDGE TORQUE TEAM V Belt
Item #100776162
  • 8V Cross Section
  • 112 in Outside Length
  • Non-Cogged
  • 8 in Cross Section Width
  • 8 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Cross Section
  • 112 in Outside Length
  • Non-Cogged
  • 8 in Cross Section Width
  • 8 Ribs
Belt Cross Section Style 8V
Belt Style Non-Cogged
Outside Length 112 in
Belt Size 8V
Material Polybutadiene
Cogged No
Color Black
Static Conductive Yes
Cross Section Width 9 in
Inch/Metric Inch
Rib Width 1 in
Oil Resistance Yes
No. of Ribs 8
Reinforcement Polyester
Belt Match 8
Temperature Range [Min] -40 °F
Cross Section Height 29/32 in
Weight 30.097 LB
EAN or UPC 37256259265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison