
- 8V Cross Section
- 100 in Outside Length
- Non-Cogged
- 8 in Cross Section Width
- 8 Ribs
Cross Section Width | 9 in |
Oil Resistance | Yes |
Belt Match | 8 |
Belt Cross Section Style | 8V |
Reinforcement | Polyester |
No. of Ribs | 8 |
Cogged | No |
Cross Section Height | 29/32 in |
Inch/Metric | Inch |
Color | Black |
Material | Polybutadiene |
Static Conductive | Yes |
Rib Width | 1 in |
Belt Style | Non-Cogged |
Belt Size | 8V |
Outside Length | 100 in |
Temperature Range [Min] | -40 °F |
Weight | 26.915 LB |
EAN or UPC | 37256259241 |
