- 5VX Cross Section
- 200 in Outside Length
- Cogged
- 4.96 in Cross Section Width
- 8 Ribs
| Belt Style | Cogged |
| No. of Ribs | 8 |
| Outside Length | 200 in |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Polyester |
| Belt Cross Section Style | 5VX |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Weight | 22.766 LB |

