- 5VX Cross Section
- 180 in Outside Length
- Cogged
- 4.96 in Cross Section Width
- 8 Ribs
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Outside Length | 180 in |
| Belt Cross Section Style | 5VX |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Color | Black |
| Material | Polybutadiene |
| No. of Ribs | 8 |
| Weight | 20.464 LB |

