
- 5VX Cross Section
- 110.5 in Outside Length
- Cogged
- 4.96 in Cross Section Width
- 8 Ribs
Outside Length | 110 1/2 in |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Oil Resistance | Yes |
Reinforcement | Polyester |
Belt Style | Cogged |
Inch/Metric | Inch |
No. of Ribs | 8 |
Belt Cross Section Style | 5VX |
Static Conductive | Yes |
Color | Black |
Weight | 12.4 LB |
