Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

8/5V3000

HY-T WEDGE TORQUE TEAM V Belt
Item #100776085
  • 5V Cross Section
  • 300 in Outside Length
  • Non-Cogged
  • 4.96 in Cross Section Width
  • 8 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5V Cross Section
  • 300 in Outside Length
  • Non-Cogged
  • 4.96 in Cross Section Width
  • 8 Ribs
Reinforcement Polyester
Material Polybutadiene
Cross Section Width 5 1/2 in
Belt Style Non-Cogged
Inch/Metric Inch
Color Black
Belt Size 5V
Temperature Range [Min] -40 °F
Belt Cross Section Style 5V
Oil Resistance Yes
Static Conductive Yes
No. of Ribs 8
Outside Length 300 in
Cross Section Height 17/32 in
Cogged No
Rib Width 0.625 in
Belt Match 8
Weight 36.8 LB
EAN or UPC 37256258831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison