- 5VF Cross Section
- Non-Cogged
- 4.96 in Cross Section Width
- 8 Ribs
- Polybutadiene Material
| No. of Ribs | 8 |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Reinforcement | Aramid |
| Belt Cross Section Style | 5VF |
| Static Conductive | Yes |
| Color | Black |
| Weight | 29.337 LB |

