
- 5V Cross Section
- 212 in Outside Length
- Non-Cogged
- 4.96 in Cross Section Width
- 8 Ribs
Inch/Metric | Inch |
No. of Ribs | 8 |
Rib Width | 0.625 in |
Oil Resistance | Yes |
Belt Match | 8 |
Belt Size | 5V |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Outside Length | 212 in |
Cogged | No |
Cross Section Height | 17/32 in |
Belt Cross Section Style | 5V |
Temperature Range [Min] | -40 °F |
Cross Section Width | 5 1/2 in |
Color | Black |
Material | Polybutadiene |
Static Conductive | Yes |
Weight | 24.102 LB |
EAN or UPC | 37256258770 |
