
- 5V Cross Section
- 132 in Outside Length
- Non-Cogged
- 4.96 in Cross Section Width
- 8 Ribs
description
- A narrower cross section and stronger construction reduce drive costs.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Fiber-loaded Wingprene® reinforced cushion stock
Cogged | No |
Cross Section Height | 17/32 in |
Cross Section Width | 5 1/2 in |
Approximate Inside Length | 130 in |
Outside Length | 132 in |
Rib Width | 0.625 in |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
No. of Ribs | 8 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Size | 5V |
Belt Match | 8 |
Material | Polybutadiene |
Color | Black |
Static Conductive | Yes |
Oil Resistance | Yes |
Datum Length | N/A |
Belt Cross Section Style | 5V |
Weight | 15.068 LB |
EAN or UPC | 37256258695 |
