- 5VF Cross Section
- 112 in Outside Length
- Non-Cogged
- 4.96 in Cross Section Width
- 8 Ribs
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Rib Width | 0.625 in |
| Belt Cross Section Style | 5VF |
| Belt Style | Non-Cogged |
| Cogged | No |
| Static Conductive | Yes |
| Belt Size | 5V |
| Oil Resistance | Yes |
| Color | Black |
| Material | Polybutadiene |
| Reinforcement | Aramid |
| Belt Match | 8 |
| Cross Section Width | 5 1/2 in |
| No. of Ribs | 8 |
| Outside Length | 112 in |
| Temperature Range [Min] | -40 °F |
| Weight | 12.115 LB |
| EAN or UPC | 37256258893 |

