- 7 Grooves
- 8 1/2" Outside Diameter
- For Belt Size C
- E Bushing Required
| Inch/Metric | Inch |
| Belt Match | 1, 7 |
| Belt Size | C |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| Outside Dia. | 8.5 in |
| Bushing Type | QD |
| No. of Grooves | 7 |
| Bushing Series | E |
| C Pitch Dia. | 8.1 in |
| Weight | 37.9 LB |
| EAN or UPC | 37256285707 |

