
- 3VX Cross Section
- 67 in Outside Length
- Cogged
- 3.04 in Cross Section Width
- 8 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
Color | Black |
Inch/Metric | Inch |
Material | Polybutadiene |
Rib Width | 0.375 in |
Static Conductive | Yes |
Cross Section Width | 3 3/8 in |
Temperature Range [Min] | -40 °F |
Belt Match | 8 |
Belt Style | Cogged |
Cross Section Height | 5/16 in |
Oil Resistance | Yes |
Belt Cross Section Style | 3VX |
No. of Ribs | 8 |
Cogged | Yes |
Outside Length | 67 in |
Reinforcement | Polyester |
Belt Size | 3V |
Weight | 3.048 LB |
EAN or UPC | 37256258619 |
