Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

8/3VX355

HY-T WEDGE TORQUE TEAM V Belt
Item #100775307
  • 3VX Cross Section
  • 35.5 in Outside Length
  • Cogged
  • 3.04 in Cross Section Width
  • 8 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 35.5 in Outside Length
  • Cogged
  • 3.04 in Cross Section Width
  • 8 Ribs

description

  • Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
  • can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.

applications

  • Used where high shock loading on short centers and small diameters are required

features

  • Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
  • Recommended for drives where pulsation, shock loads, high tension, and long centers are involved
  • Narrower cross section distributes stresses more uniformly over tension members
  • Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
  • Vytacord® tension members treated with 3T process provide strength and dimensional stability
  • Fiber-loaded Wingprene® reinforced cushion stock
  • Raw edge construction with cogs for increased horsepower capability or envelope construction
Reinforcement Polyester
Material Polybutadiene
Rib Width 0.375 in
Cogged Yes
Belt Cross Section Style 3VX
Belt Style Cogged
Outside Length 35 1/2 in
Temperature Range [Min] -40 °F
Inch/Metric Inch
Approximate Inside Length 33 1/2 in
Belt Size 3V
Cross Section Height 5/16 in
Datum Length N/A
Color Black
Belt Match 8
Static Conductive Yes
No. of Ribs 8
Oil Resistance Yes
Cross Section Width 3 3/8 in
Weight 1.65 LB
EAN or UPC 37256258510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison