- 3VX Cross Section
- 140 in Outside Length
- Cogged
- 3.04 in Cross Section Width
- 8 Ribs
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| Material | Polybutadiene |
| No. of Ribs | 8 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Color | Black |
| Outside Length | 140 in |
| Belt Style | Cogged |
| Weight | 0.0 LB |

