- 9 Grooves
- 8" Outside Diameter
- For Belt Size C
- E Bushing Required
| Bushing Series | E |
| Belt Size | C |
| Inch/Metric | Inch |
| No. of Grooves | 9 |
| Bore Range [Max] | 3.5 in |
| Belt Match | 1, 9 |
| Bore Range [Min] | 0.875 in |
| Outside Dia. | 8 in |
| Bushing Type | QD |
| C Pitch Dia. | 7.6 in |
| Weight | 40.6 LB |
| EAN or UPC | 37256285622 |

