Skip to content Skip to navigation menu
NEOTHANE Specialty Belt

7M1150

NEOTHANE Specialty Belt
Item #100771714
  • 7M Cross Section
  • 0.313 in Cross Section Width
  • 45.28 in Pitch Length
  • Polyurethane Material
NEOTHANE Specialty Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7M Cross Section
  • 0.313 in Cross Section Width
  • 45.28 in Pitch Length
  • Polyurethane Material

applications

  • Machines and equipment that require a light, abrasion-resistant, smooth operating v-belt

features

  • Ribbed top for transverse rigidity, flexibility, and cool running conditions
  • Narrow top width
  • Shrink- and stretch-resistant
  • Polyurethane compounding for firmer grip and greater strength
  • Quiet running, vibration-free
  • High resistance to oil, heat, abrasion, ozone and fatigue
No. of Ribs 1
Cross Section Height 0.219 in
Temperature Range [Max] 180 °F
Inch/Metric Inch
Belt Size M
Oil Resistance Yes
Pitch Length 45.28 in
Outside Length 45.28 in
Belt Match 1
Belt Cross Section Style 7M
Rib Width 7 mm
Material Polyurethane
Temperature Range [Min] -65 °F
Reinforcement Polyester
Cogged No
Color Black
Cross Section Width 0.313 in
Belt Style Non-Cogged
Weight 0.063 LB
EAN or UPC 37256145407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison