
- 7M Cross Section
- 0.313 in Cross Section Width
- 44.09 in Pitch Length
- Polyurethane Material
applications
- Machines and equipment that require a light, abrasion-resistant, smooth operating v-belt
features
- Ribbed top for transverse rigidity, flexibility, and cool running conditions
- Narrow top width
- Shrink- and stretch-resistant
- Quiet running, vibration-free
- High resistance to oil, heat, abrasion, ozone and fatigue
- Polyurethane compounding for firmer grip and greater strength
Cross Section Height | 0.219 in |
Cogged | No |
Color | Black |
Rib Width | 7 mm |
Temperature Range [Min] | -65 °F |
Cross Section Width | 0.313 in |
Belt Size | M |
No. of Ribs | 1 |
Inch/Metric | Inch |
Belt Cross Section Style | 7M |
Belt Style | Non-Cogged |
Material | Polyurethane |
Temperature Range [Max] | 180 °F |
Reinforcement | Polyester |
Pitch Length | 44.09 in |
Belt Match | 1 |
Outside Length | 44.09 in |
Oil Resistance | Yes |
Weight | 0.07 LB |
EAN or UPC | 37256145391 |
