| Hose I.D. | 7 in |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Hose Application | Material Handling |
| Temperature Range [Min] | -25 °F |
| Inner Tube Material | Pureten™ Synthetic Rubber |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Weight | 19.11 LB |
| EAN or UPC | 37256214684 |

