- L Cross Section
- 79.5 in Outside Length
- Non-Cogged
- 3.145 in Cross Section Width
- 17 Ribs
| Belt Style | Non-Cogged |
| Temperature Range [Max] | 140 °F |
| Static Conductive | No |
| Belt Size | L |
| Rib Width | 0.185 in |
| Oil Resistance | Yes |
| Color | Black |
| Material | Polybutadiene |
| Cross Section Height | 3/8 in |
| No. of Ribs | 17 |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Cogged | No |
| Belt Cross Section Style | L |
| Belt Match | 17 |
| Inch/Metric | Inch |
| Outside Length | 79 1/2 in |
| Cross Section Width | 3 3/16 in |
| Weight | 2.852 LB |

