- 3VX Cross Section
- 50 in Outside Length
- Cogged
- 30.02 in Cross Section Width
- 79 Ribs
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Color | Black |
| Outside Length | 50 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| No. of Ribs | 79 |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Weight | 22.657 LB |

