- L Cross Section
- 76.5 in Outside Length
- Non-Cogged
- 4.44 in Cross Section Width
- 24 Ribs
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| Static Conductive | No |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Outside Length | 76 1/2 in |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | L |
| Rib Width | 0.185 in |
| No. of Ribs | 24 |
| Weight | 3.88 LB |
| EAN or UPC | 37256104145 |

