- L Cross Section
- 75.5 in Outside Length
- Non-Cogged
- 3.7 in Cross Section Width
- 20 Ribs
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Cross Section Height | 3/8 in |
| Belt Style | Non-Cogged |
| Color | Black |
| Rib Width | 0.185 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 20 |
| Cross Section Width | 3 3/4 in |
| Belt Cross Section Style | L |
| Static Conductive | No |
| Belt Size | L |
| Cogged | No |
| Temperature Range [Max] | 140 °F |
| Belt Match | 20 |
| Reinforcement | Polyester |
| Outside Length | 75 1/2 in |
| Material | Polybutadiene |
| Weight | 4.0 LB |
| EAN or UPC | 37256076077 |

