- L Cross Section
- 75.5 in Outside Length
- Non-Cogged
- 2.22 in Cross Section Width
- 12 Ribs
| Belt Cross Section Style | L |
| Color | Black |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Outside Length | 75 1/2 in |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| No. of Ribs | 12 |
| Static Conductive | No |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Rib Width | 0.185 in |
| Weight | 2.4 LB |

