
- J Cross Section
- 73 in Outside Length
- Non-Cogged
- 0.736 in Cross Section Width
- 8 Ribs
Color | Black |
Cross Section Width | 3/4 in |
Belt Cross Section Style | J |
Temperature Range [Min] | -40 °F |
No. of Ribs | 8 |
Material | Polybutadiene |
Inch/Metric | Inch |
Outside Length | 73 in |
Cogged | No |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Belt Size | J |
Static Conductive | No |
Rib Width | 0.092 in |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Belt Match | 8 |
Cross Section Height | 0.14 in |
Weight | 0.323 LB |
EAN or UPC | 37256078330 |
