
- 3 in Cross Section Width
- 73 in Pitch Length
- 0.5 in Pitch
- 146 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Oil Resistance | Yes |
Material | Chloroprene |
Tooth Profile | Trapezoidal |
Pitch | 0.5 in |
Temperature Range [Min] | -40 °F |
Belt Size | H |
Inch/Metric | Inch |
Static Conductive | Yes |
No. of Ribs | 1 |
Reinforcement | Fiberglass |
Temperature Range [Max] | 160 °F |
Color | Black |
Belt Style | Single Sided |
Weight | 1.44 LB |
EAN or UPC | 37256258183 |
